This product requires certification to purchase.

1/2 in. 175F 4.2K Horizontal Sidewall Sprinkler Head in Chrome Plated

You last purchased this on
 
Victaulic

FireLock™ Model V2738 1/2 in. 175F 4.2K Horizontal Sidewall Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS271LEQA21-NR
  • Item #2150706
  • Manufacturer Part #S271LEQA21
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V2738 1/2 in. 175F 4.2K Horizontal Sidewall Sprinkler Head in Chrome Plated

  • Fast #
  • Part #VS271LEQA21-NR
  • Item #2150706
  • Manufacturer Part #S271LEQA21
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Residential K4.2
  • S.I.6.0 horizontal sidewall quick response 1/2?
  • 15 mm NPT, approved temperature ratings: 155°, 175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar wrench: V27, 27-2
  • Requires Certification

Specifications

Application:
Commercial, Residential
Coating:
Painted
Collection:
FireLock™ Model V2738
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
No
Height:
2-3/4 in
Installation Type:
Wall Mount
K-Factor:
4.2
Material:
Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Opening Size:
1-5/8 in
Pressure - Maximum:
500 psi
Product Type:
Horizontal Sidewall
Size:
3 in x 1-5/8 in
Thread Size:
1/2 in
UL Listed:
Yes
Weight:
0.21 lb