1/2 in. 155F 5.6K Horizontal Sidewall, Pendent and Quick Response Sprinkler Head in Chrome Plated
FireLock™ Model V2744 1/2 in. 155F 5.6K Horizontal Sidewall, Pendent and Quick Response Sprinkler Head in Chrome Plated
Product Details
Product Details
- Residential K5.6
- S.I.6.0 horizontal sidewall quick response 1/2?
- 15 mm NPT, approved temperature ratings: 155°, 175° (F) 68°, 79° (C) cULus Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrench: V27, 27-2
Specifications
- Application:
- Commercial, Residential
- Collection:
- FireLock™ Model V2744
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Height:
- 3-1/8 in
- Installation Type:
- Wall Mount
- K-Factor:
- 5.6
- Material:
- Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Opening Size:
- 1-11/16 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Horizontal Sidewall, Pendant, Quick Response
- Size:
- 3-1/8 in x 1-11/16 in
- Thread Size:
- 1/2 in
- UL Listed:
- Yes
- Weight:
- 0.24 lb