1 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White
FireLock™ Model V3302 1 in. 155F 5.6K Pendent Sprinkler and Quick Response Sprinkler Head in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Application:
- Commercial
- Collection:
- FireLock™ Model V3302
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Installation Type:
- Concealed Mount
- K-Factor:
- 5.6
- Material:
- Bronze, Brass, Ductile Iron, Nickel Alloy, Plastic, Stainless Steel
- Material Type:
- Beryllium, PTFE
- Pressure - Maximum:
- 500 psi
- Product Type:
- Pendant, Quick Response
- Thread Size:
- 1 in
- UL Listed:
- Yes
- UPC:
- 068830445095