This product requires certification to purchase.

3/4 in. 155F 8K Quick Response Pendent Sprinkler Head in Brass

You last purchased this on
 
Victaulic

FireLock™ Model V34 3/4 in. 155F 8K Quick Response Pendent Sprinkler Head in Brass

  • Fast #
  • Part #VS34KRCQ51G-NR
  • Item #8586222
  • Manufacturer Part #S34KRCQ51G
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V34 3/4 in. 155F 8K Quick Response Pendent Sprinkler Head in Brass

  • Fast #
  • Part #VS34KRCQ51G-NR
  • Item #8586222
  • Manufacturer Part #S34KRCQ51G
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Coating:
Zinc Plated
Collection:
FireLock™ Model V34
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-1/2 in
K-Factor:
8
Material:
Bronze, Die Cast Brass, Nickel Alloy, Plastic, Rubber, Stainless Steel, Steel
Material Type:
Beryllium, EPDM, PTFE
Maximum Temperature:
155
Opening Size:
3 in
Pressure - Maximum:
500 psi
Product Type:
Pendant, Quick Response
Thread Size:
3/4 in
UL Listed:
Yes