This product requires certification to purchase.

3/4 in. 286F 8K Upright Quick Response Sprinkler Head in Plain Brass

You last purchased this on
 
Victaulic

FireLock™ Model V3402 3/4 in. 286F 8K Upright Quick Response Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS34KAJQ510-NR
  • Item #8586254
  • Manufacturer Part #S34KAJQ510
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3402 3/4 in. 286F 8K Upright Quick Response Sprinkler Head in Plain Brass

  • Fast #
  • Part #VS34KAJQ510-NR
  • Item #8586254
  • Manufacturer Part #S34KAJQ510
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Commercial
Collection:
FireLock™ Model V3402
Color Finish Category:
Brass Tones
Color Finish Name:
Plain Brass
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Height:
2-1/2 in
K-Factor:
8
Material:
Brass, Bronze, Nickel Alloy, Plastic, Stainless Steel
Material Type:
Beryllium, PTFE
Maximum Temperature:
286
Opening Size:
3 in
Pressure - Maximum:
500 psi
Product Type:
Quick Response, Upright
Thread Size:
3/4 in
UL Listed:
Yes