3/4 in. 155F 8K Quick Response Extended Coverage Light Hazard Horizontal Sidewall Sprinkler Head
FireLock™ Model V3416 3/4 in. 155F 8K Quick Response Extended Coverage Light Hazard Horizontal Sidewall Sprinkler Head
Product Details
Product Details
- Extended coverage light hazard K8.0
- S.I.11.5 horizontal sidewall quick response 3/4?
- 20 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar wrenches: V34
Specifications
- Application:
- Commercial
- Coating:
- Painted
- Collection:
- FireLock™ Model V3416
- Color Finish Category:
- Blacks
- Color Finish Name:
- Flat Black
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- Yes
- Height:
- 3-1/16 in
- Installation Type:
- Horizontal Mount
- K-Factor:
- 8
- Material:
- Brass, Bronze, Nickel Alloy, Ductile Iron, Stainless Steel
- Material Type:
- Beryllium
- Opening Size:
- 1-9/16 in
- Pressure - Maximum:
- 500 psi
- Product Type:
- Horizontal Sidewall, Quick Response
- Size:
- 1-9/16 in x 3-1/16 in
- Thread Size:
- 3/4 in
- UL Listed:
- Yes
- Weight:
- 0.41 lb