155F Quick Response Dry Pendent Sprinkler Head in Polished Chrome
FireLock™ Model V3506 155F Quick Response Dry Pendent Sprinkler Head in Polished Chrome
Product Details
Product Details
- Dry Light
- Ordinary
- Extra
- Storage K8.0
- S.I.11.5 Pendent Quick Response 1?
- 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
- 12 bar Wrenches: V36
- Flat Plate Concealed Pendent
- Recessed Pendent
- Sleeve and Skirt Pendent
Specifications
- Application:
- Water
- Collection:
- FireLock™ Model V3506
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 3-19/50 in
- K-Factor:
- 5.6
- Material:
- Brass, Stainless Steel
- Maximum Temperature:
- 155
- Pressure - Maximum:
- 175 psi
- Product Type:
- Pendant
- UL Listed:
- Yes