This product requires certification to purchase.

1 in. 155F 5.6K Quick Response Sprinkler Head

You last purchased this on
 
Victaulic

FireLock™ Model V3510 1 in. 155F 5.6K Quick Response Sprinkler Head

Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3510 1 in. 155F 5.6K Quick Response Sprinkler Head

  • Fast #
  • Part #VA3F3CCQ012-NR
  • Item #7929081
  • Manufacturer Part #A3F3CCQ012
3.3 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Commercial
Coating:
VC-250
Collection:
FireLock™ Model V3510
End Connection 1:
MPT
End Connections:
MPT
FM Approved:
Yes
Installation Type:
Wall Mount
K-Factor:
5.6
Length:
59-1/5 in
Material:
Brass, Carbon Steel, Plastic, Rubber, Stainless Steel, Zinc Plated
Material Type:
EPDM, Nylon, PTFE
Maximum Temperature:
155
Opening Size:
2-1/5 in
Pressure - Maximum:
500 psi
Product Type:
Quick Response
Thread Size:
1 in
UL Listed:
Yes



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing