This product requires certification to purchase.

V3613 2-1/2 White V36 155 SR DRY

You last purchased this on
 
Victaulic

FireLock™ Model V3605 V3613 2-1/2 White V36 155 SR DRY

  • Fast #
  • Part #VDOS363BCS44002413
  • Item #7036429
  • Manufacturer Part #S363BCS44002413
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V3605 V3613 2-1/2 White V36 155 SR DRY

  • Fast #
  • Part #VDOS363BCS44002413
  • Item #7036429
  • Manufacturer Part #S363BCS44002413
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Dry Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Standard Response 1?
  • 25 mm NPT 135°, 155°, 200°, 286° (F) 57°, 68°, 93°,141°(C) cULus, FM Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrenches: V36
  • Requires Certification

Specifications

Collection:
FireLock™ Model V3605
End Connection 1:
MPT
End Connections:
MPT
K-Factor:
5.6
Maximum Temperature:
155
Pressure - Maximum:
175 psi
Thread Size:
1 in