Sprinkler Head Wrench
FireLock™ Model V38-4 Sprinkler Head Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Commercial light
- Ordinary K5.6
- S.I.8.1 concealed pendent standard response 1/2"
- 15 mm NPT 135°, 155°, 175°, 200° (F) 57°, 68°, 79°, 93° (C) cULus, LPCB, CCC, GOST brass, chrome, white, black, custom 300 psi
- 21 bar wrench: V38-4, V38-5
Documents
Specifications
- Application:
- Fire Protection
- Brand Model Compatibility:
- V38
- Collection:
- FireLock™ Model V38-4
- GSA Approved:
- No
- Material:
- Ductile Iron, Stainless Steel
- UL Listed:
- No
- Weight:
- 0.64 lb
- WrenchType:
- Sprinkler