This product requires certification to purchase.

Concealed Pendent Wrench

You last purchased this on
 
Victaulic

FireLock™ Model V38 Concealed Pendent Wrench

  • Fast #
  • Part #VST61000000
  • Item #2169114
  • Manufacturer Part #ST61000000
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Model V38 Concealed Pendent Wrench

  • Fast #
  • Part #VST61000000
  • Item #2169114
  • Manufacturer Part #ST61000000
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Commercial Light
  • Ordinary
  • Extra
  • Storage K8.0
  • S.I.11.5 Pendent Standard Response 3/4?
  • 20 mm NPT 135°, 155°, 175°, 200°, 286°, 360° (F) 57°, 68°, 79°, 93°, 141°, 182° (C) cULus, FM, GOST Brass, Chrome, White, Black, Custom, VC-250 175 psi
  • 12 bar Wrench: V34
  • Requires Certification

Specifications

Application:
Fire Protection
Brand Model Compatibility:
V3801 and V3802
Collection:
FireLock™ Model V38
GSA Approved:
No
Number of Tools Included:
1
UL Listed:
No
Weight:
0.50 lb
WrenchType:
Sprinkler