This product requires certification to purchase.

4 in. Grooved Ductile Iron Automatic Control Valve

You last purchased this on
 
Victaulic

FireLock NXT™ Series 769N 4 in. Grooved Ductile Iron Automatic Control Valve

  • Fast #
  • Part #VS040N69503-NR
  • Item #7219043
  • Manufacturer Part #S040N69503
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock NXT™ Series 769N 4 in. Grooved Ductile Iron Automatic Control Valve

  • Fast #
  • Part #VS040N69503-NR
  • Item #7219043
  • Manufacturer Part #S040N69503
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock Fire-Pac cabinet
  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
FireLock NXT™ Series 769N
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
FM Approved:
Yes
Height:
42-1/2 in
Material:
Aluminum, Bronze, Ductile Iron, Rubber, Stainless Steel
Material Type:
EPDM, Nitrile
NSF Certified:
No
Pressure Class:
300#
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Recommended Valve Application:
Fire Protection
UL Listed:
Yes
Valve Size:
4 in
Valve Type:
Automatic Control Valve