This product requires certification to purchase.

4 in. Preaction Trim

You last purchased this on
 
Victaulic

FireLock NXT™ Series 769N 4 in. Preaction Trim

  • Fast #
  • Part #VS040N69533-NR
  • Item #7462630
  • Manufacturer Part #S040N69533
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock NXT™ Series 769N 4 in. Preaction Trim

  • Fast #
  • Part #VS040N69533-NR
  • Item #7462630
  • Manufacturer Part #S040N69533
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Available bare, pretrimmed, as a Vic-Quick riser or in a Series 745 FireLock Fire-Pac cabinet
  • Requires Certification

Specifications

Application:
Fire Protection
Collection:
FireLock NXT™ Series 769N
Height:
39 in
Material:
Aluminum Bronze, Ductile Iron, Rubber, Stainless Steel
Material Type:
EPDM, Nitrile
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
Valve Size:
4 in
Weight:
95 lb