6 in. Grooved Deluge Valve
FireLock NXT™ Series 769N 6 in. Grooved Deluge Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Model: 769N
Specifications
- Application:
- Fire Protection
- Collection:
- FireLock NXT™ Series 769N
- Height:
- 36-1/2 in
- Length:
- 25 in
- Material:
- Aluminum Bronze, Ductile Iron, Rubber, Stainless Steel
- Material Type:
- EPDM, Nitrile
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Valve Size:
- 6 in
- Weight:
- 116 lb
- Width:
- 24-3/4 in