This product requires certification to purchase.

1/2 in. 155F 3K Quick Response Sprinkler Head in White

You last purchased this on
 
Victaulic

FireLock™ Series FL-RES 1/2 in. 155F 3K Quick Response Sprinkler Head in White

  • Fast #
  • Part #VS301KCQ240-NR
  • Item #10002855
  • Manufacturer Part #S301KCQ240
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Series FL-RES 1/2 in. 155F 3K Quick Response Sprinkler Head in White

  • Fast #
  • Part #VS301KCQ240-NR
  • Item #10002855
  • Manufacturer Part #S301KCQ240
3.6 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection, Residential
Coating:
PTFE
Collection:
FireLock™ Series FL-RES
Color Finish Category:
Whites
Color Finish Name:
White
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Installation Type:
Pendant Mount
K-Factor:
3
Material:
Brass, Bronze, Ductile Iron, Stainless Steel, Nickel Alloy
Material Type:
Beryllium
Maximum Temperature:
155
Product Type:
Quick Response Sprinkler