4 in. Orange Enamel Ductile Iron 90 Degree Sprinkler Elbow
FireLock™ Style 001 4 in. Orange Enamel Ductile Iron 90 Degree Sprinkler Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- FireLock full-flow elbows feature CAD-developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
- Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Enamel
- Collection:
- FireLock™ Style 001
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic