6 in. Orange Enamel Ductile Iron 90 Degree Sprinkler Elbow
FireLock™ Style 001 6 in. Orange Enamel Ductile Iron 90 Degree Sprinkler Elbow
Package Quantity Info:
Each: 1 Inner Pack: 36-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- FireLock full-flow elbows and tees feature CAD developed, hydrodynamic design, affording a shorter center-to-end dimension than standard fittings
- Noticeable bulge allows the water to make a smoother turn to maintain similar flow characteristics as standard full flow fittings
- Fittings available from 1-1/4 – 8" / 32 – 200 mm
- For coating options, download product submittal
- Use of other couplings or flange adapters may result in bolt pad interference
- Victaulic FireLock fittings pressure ratings conform to the ratings of Victaulic FireLock Style 005 couplings
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Protection
- Coating:
- Enamel
- Collection:
- FireLock™ Style 001
- Elbow Degree:
- 90 DD
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.