This product requires certification to purchase.

2 in. Painted Rigid Coupling

You last purchased this on
 
Victaulic

FireLock™ Style 009H 2 in. Painted Rigid Coupling

  • Fast #
  • Part #VL02009HPE0
  • Item #3879086
  • Manufacturer Part #L02009HPE0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 009H 2 in. Painted Rigid Coupling

  • Fast #
  • Part #VL02009HPE0
  • Item #3879086
  • Manufacturer Part #L02009HPE0
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • The FireLock EZ Style 009H coupling is a rigid, installation-ready coupling for fire protection pipe joining
  • The coupling’s unique design eliminates loose parts, insures consistent installation and provides substantial gains in productivity
  • FireLock EZ Style 009H couplings are recommended for use ONLY on fire protection systems
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Coating:
Painted
Collection:
FireLock™ Style 009H
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Carbon Steel
Maximum Temperature:
230
Pressure - Maximum:
365 psi
Pressure Class:
365#