This product requires certification to purchase.

Grooved Painted 90 Degree Ductile Iron Elbow

You last purchased this on
 
Victaulic

FireLock™ Style 10 Grooved Painted 90 Degree Ductile Iron Elbow

  • Fast #
  • Part #VDOMF014010P00
  • Item #4126100
  • Manufacturer Part #F014010P00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 10 Grooved Painted 90 Degree Ductile Iron Elbow

  • Fast #
  • Part #VDOMF014010P00
  • Item #4126100
  • Manufacturer Part #F014010P00
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves for fast installation
  • Fittings available from ¾ – 12" / 20 – 600 mm
  • For coating options, download product submittal
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM A-536 Grade 65-45-12
Application:
Fire Protection
Coating:
Painted
Collection:
FireLock™ Style 10
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Bend, Straight
Material:
Ductile Iron
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic