This product requires certification to purchase.

16 in. Grooved Advanced System Painted 90 Degree Long Radius Elbow

You last purchased this on
 
Victaulic

FireLock™ Style 100 16 in. Grooved Advanced System Painted 90 Degree Long Radius Elbow

  • Fast #
  • Part #VW160100P00
  • Item #2391256
  • Manufacturer Part #W160100P00
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 100 16 in. Grooved Advanced System Painted 90 Degree Long Radius Elbow

  • Fast #
  • Part #VW160100P00
  • Item #2391256
  • Manufacturer Part #W160100P00
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14–60" / DN350–DN1500, download publication 20.05 for complete information
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536
Coating:
Orange Enamel
Collection:
FireLock™ Style 100
Elbow Degree:
90 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight, Long Radius
Material:
Ductile Iron
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.