1-1/2 x 1 in. Unpainted Ductile Iron Grooved Welded Outlet
FireLock™ Style 142 1-1/2 x 1 in. Unpainted Ductile Iron Grooved Welded Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Product Details
Product Details
- Available sizes: 1?
- DN25 Pressures up to 365 psi
- 2517 kPa
- 25BAR
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM B-633, ASTM A-563M, ASTM A-53 Grade A
- Coating:
- Hot Dipped Galvanized, Galvanized
- Collection:
- FireLock™ Style 142
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Type:
- Weldolet