This product requires certification to purchase.

1 x 2 in. Grooved 365 psi Carbon Steel Sprinkler Nipple

This product has been replaced by

Victaulic 1 in. Grooved Black Ductile Iron Nipple
Victaulic 1 x 2 in. Grooved Black Ductile Iron Nipple
Manufacturer Part #FL01143U00
You last purchased this on
 
Victaulic

FireLock™ Style 143 1 x 2 in. Grooved 365 psi Carbon Steel Sprinkler Nipple

  • Fast #
  • Part #VFL01143B
  • Item #7371901
  • Manufacturer Part #FL01143BBX
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic 1 in. Grooved Black Ductile Iron Nipple
Victaulic 1 x 2 in. Grooved Black Ductile Iron Nipple
Manufacturer Part #FL01143U00
Victaulic

FireLock™ Style 143 1 x 2 in. Grooved 365 psi Carbon Steel Sprinkler Nipple

  • Fast #
  • Part #VFL01143B
  • Item #7371901
  • Manufacturer Part #FL01143BBX
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-536 Grade 65-45-12
Collection:
FireLock™ Style 143
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved x Grooved
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Length:
2 in
Material:
Carbon Steel