1 x 3-1/2 in. Grooved 365 psi Carbon Steel Sprinkler Nipple
This product has been replaced by
Manufacturer Part #FL20143U00
FireLock™ Style 143 1 x 3-1/2 in. Grooved 365 psi Carbon Steel Sprinkler Nipple
Package Quantity Info:
Each: 1 Inner Pack: 25-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Clean Bagged:
- No
- Coating:
- Black Oxide, Black
- Collection:
- FireLock™ Style 143
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 3-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- UL Listed:
- Yes