1 in. Grooved 365 psi Orange Enamel Ductile Iron Cap
FireLock™ Style 146 1 in. Grooved 365 psi Orange Enamel Ductile Iron Cap
Package Quantity Info:
EA: 1 IP: 20 CA: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-536 Grade 65-45-12
- Application:
- Fire Sprinkler Pipes
- Coating:
- Enamel
- Collection:
- FireLock™ Style 146
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- NSF Certified:
- No
- UL Listed:
- Yes