This product requires certification to purchase.

1 x 1/2 x 36 in. Grooved x FNPT Carbon Steel Reducer

This product has been replaced by

Victaulic Black 12 in. Grooved x FNPT Black Oxide Ductile Iron Reducer
Victaulic 1 x 1/2 x 36 in. Threaded Carbon Steel Sprinkler Reducer
Manufacturer Part #FCT2148U00
You last purchased this on
 
Victaulic

FireLock™ Style 148 1 x 1/2 x 36 in. Grooved x FNPT Carbon Steel Reducer

  • Fast #
  • Part #VFCT2148B
  • Item #7371923
  • Manufacturer Part #FCT2148BBX
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Victaulic Black 12 in. Grooved x FNPT Black Oxide Ductile Iron Reducer
Victaulic 1 x 1/2 x 36 in. Threaded Carbon Steel Sprinkler Reducer
Manufacturer Part #FCT2148U00
Victaulic

FireLock™ Style 148 1 x 1/2 x 36 in. Grooved x FNPT Carbon Steel Reducer

  • Fast #
  • Part #VFCT2148B
  • Item #7371923
  • Manufacturer Part #FCT2148BBX
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 8 Case: 8
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-53 Grade A
Coating:
Galvanized
Collection:
FireLock™ Style 148
End Connection 1:
Grooved
End Connection 2:
FNPT
End Connections:
Grooved x FNPT
FM Approved:
Yes
Fitting Size 1:
1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1/2 in x 3/4 in
Length:
36 in
Material:
Carbon Steel
UL Listed:
Yes