1 x 1/2 x 6 in. Grooved x FNPT Carbon Steel Reducer
This product has been replaced by
Manufacturer Part #FY61148U00
FireLock™ Style 148 1 x 1/2 x 6 in. Grooved x FNPT Carbon Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 40 Case: 40-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 148
- End Connection 1:
- Grooved
- End Connection 2:
- FNPT
- End Connections:
- Grooved x FNPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Length:
- 6 in
- Material:
- Carbon Steel
- UL Listed:
- Yes