1 x 3/4 x 12 in. Grooved x FNPT Carbon Sprinkler Reducer
This product has been replaced by
Manufacturer Part #FA70148U00
FireLock™ Style 148 1 x 3/4 x 12 in. Grooved x FNPT Carbon Sprinkler Reducer
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 20-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade A
- Coating:
- Black Oxide, Black
- Collection:
- FireLock™ Style 148
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 12 in
- Fitting Sizes:
- 3/4 in x 12 in
- Material:
- Carbon Steel
- Pressure - Maximum:
- 365 psi
- Schedule Class:
- 10;40