This product requires certification to purchase.

3 in. Grooved Ductile Iron Tee

You last purchased this on
 
Victaulic

FireLock™ Style 20-C 3 in. Grooved Ductile Iron Tee

  • Fast #
  • Part #VA030020NHL-NR
  • Item #3380556
  • Manufacturer Part #A030020NHL
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 20-C 3 in. Grooved Ductile Iron Tee

  • Fast #
  • Part #VA030020NHL-NR
  • Item #3380556
  • Manufacturer Part #A030020NHL
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI A21.10, ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12, ASTM A-395 Grade 65-45-15
Collection:
FireLock™ Style 20-C
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connection 3:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No