This product requires certification to purchase.

16 in. Flanged Adapter with M-Gasket

You last purchased this on
 
Victaulic

FireLock™ Style 341 16 in. Flanged Adapter with M-Gasket

  • Fast #
  • Part #VC160341PM0
  • Item #1668109
  • Manufacturer Part #C160341PM0
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 341 16 in. Flanged Adapter with M-Gasket

  • Fast #
  • Part #VC160341PM0
  • Item #1668109
  • Manufacturer Part #C160341PM0
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed for direct connection of flanged components into a grooved cast or ductile system
  • Designed for Class 53 or higher pipe
  • Sizes from 3 – 24" / DN80 –DN600
  • Pressures up to 250 psi / 1724 kPa / 17 bar
  • Optional coatings include coal tar epoxy, organic zinc primer and bituminous
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI C606
ASTM:
ASTM A-536, ASTM A-395 Grade 65-45-12
Coating:
Painted
Collection:
FireLock™ Style 341
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
Yes
Fitting Size 1:
16 in
Fitting Size 2:
16 in
Fitting Sizes:
16 in
Fitting Type:
Straight
Material:
Ductile Iron
Maximum Temperature:
200
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes
Weight:
80 lb