8 in. Flanged Adapter with M-Gasket
FireLock™ Style 341 8 in. Flanged Adapter with M-Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Designed for direct connection of flanged components into a grooved cast or ductile system
- Designed for Class 53 or higher pipe
- Sizes from 3 – 24" / DN80 –DN600
- Pressures up to 250 psi / 1724 kPa / 17 bar
- Optional coatings include coal tar epoxy, organic zinc primer and bituminous
- Regional availability, contact Victaulic for details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI C606
- ASTM:
- ASTM A-536, ASTM A-395 Grade 65-45-12
- Coating:
- Painted
- Collection:
- FireLock™ Style 341
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- Yes
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight
- Material:
- Ductile Iron
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- Weight:
- 15.80 lb