This product requires certification to purchase.

4 x 4 in. 1000# Black Grooved x Threaded Nipple

You last purchased this on
 
Victaulic

FireLock™ Style 40 4 x 4 in. 1000# Black Grooved x Threaded Nipple

  • Fast #
  • Part #VFB84040U00-NR
  • Item #252990
  • Manufacturer Part #FB84040U00
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 40 4 x 4 in. 1000# Black Grooved x Threaded Nipple

  • Fast #
  • Part #VFB84040U00-NR
  • Item #252990
  • Manufacturer Part #FB84040U00
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • The grooved design permits flexibility for easy alignment
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-53, ASTM A-536
Coating:
Black
Collection:
FireLock™ Style 40
End Connection 1:
Grooved
End Connection 2:
Threaded
End Connections:
Grooved x Threaded
Fitting Size 1:
2 in
Fitting Size 2:
4 in
Fitting Sizes:
2 in x 4 in
Fitting Type:
Reducing
Length:
4 in
Material:
Ductile Iron
Pressure - Maximum:
1000 psi