This product requires certification to purchase.

3 x 4 in. Grooved Black Nipple

You last purchased this on
 
Victaulic

FireLock™ Style 43 3 x 4 in. Grooved Black Nipple

  • Fast #
  • Part #VFC75043U00-NR
  • Item #430162
  • Manufacturer Part #FC75043U00
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 43 3 x 4 in. Grooved Black Nipple

  • Fast #
  • Part #VFC75043U00-NR
  • Item #430162
  • Manufacturer Part #FC75043U00
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 512
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Coating:
Black
Collection:
FireLock™ Style 43
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
4 in
Fitting Sizes:
3 in x 4 in
Fitting Type:
Reducing
Length:
4 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - Maximum:
1000 psi
UL Listed:
No