6 x 6 in. Grooved Black Nipple
FireLock™ Style 43 6 x 6 in. Grooved Black Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 125-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Black
- Collection:
- FireLock™ Style 43
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Length:
- 6 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- UL Listed:
- No