This product requires certification to purchase.

20 in. Grade E Gasket Only

You last purchased this on
 
Victaulic

FireLock™ Style 44 20 in. Grade E Gasket Only

  • Fast #
  • Part #VG2000440E0-NR
  • Item #1449582
  • Manufacturer Part #G2000440E0
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 44 20 in. Grade E Gasket Only

  • Fast #
  • Part #VG2000440E0-NR
  • Item #1449582
  • Manufacturer Part #G2000440E0
4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Provided with a variety of ring options to maintain full pipe wall thickness for abrasive systems
  • Sizes from 4 – 60" / DN100 –DN1500
  • Pressures up to 175 psi / 1207 kPa / 12 bar
  • For AGS Vic-Ring products, see pg. 32
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ASTM:
ASTM A-183
Application:
Waterworks
Collection:
FireLock™ Style 44
Diameter - Inside 1:
20 in
Fitting Type:
Gasket
Material:
Rubber
Material Type:
EPDM
Weight:
2.80 lb