This product requires certification to purchase.

2 x 4 x 4 in. Flanged x Grooved 150# Reducing Domestic Painted Carbon Steel Nipple

You last purchased this on
 
Victaulic

FireLock™ Style 45 2 x 4 x 4 in. Flanged x Grooved 150# Reducing Domestic Painted Carbon Steel Nipple

  • Fast #
  • Part #VFB84045PF0
  • Item #7311236
  • Manufacturer Part #FB84045PF0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 45 2 x 4 x 4 in. Flanged x Grooved 150# Reducing Domestic Painted Carbon Steel Nipple

  • Fast #
  • Part #VFB84045PF0
  • Item #7311236
  • Manufacturer Part #FB84045PF0
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • Requires Certification

Specifications

ANSI:
ANSI B16.5, ANSI Class 150
ASTM:
ASTM A-53 Type F, ASTM E-36 Grade 65-45-12
Coating:
Painted
Collection:
FireLock™ Style 45
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
FM Approved:
Yes
Fitting Size 1:
2 in
Fitting Size 2:
4 in
Fitting Sizes:
2 in x 4 in
Fitting Type:
Nipple, Reducer
IAPMO Listed:
No
Length:
4 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
150#
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes