4 x 6 in. Flanged x Grooved 150# Painted Nipple
FireLock™ Style 45 4 x 6 in. Flanged x Grooved 150# Painted Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
Specifications
- Collection:
- FireLock™ Style 45
- End Connection 1:
- Flanged
- End Connection 2:
- Grooved
- End Connections:
- Flanged x Grooved
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Length:
- 6 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- No