This product requires certification to purchase.

6 in. Grooved Schedule 10 316L Stainless Steel Cap

You last purchased this on
 
Victaulic

FireLock™ Style 460 6 in. Grooved Schedule 10 316L Stainless Steel Cap

  • Fast #
  • Part #VF060460X16
  • Item #5066043
  • Manufacturer Part #F060460X16
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 460 6 in. Grooved Schedule 10 316L Stainless Steel Cap

  • Fast #
  • Part #VF060460X16
  • Item #5066043
  • Manufacturer Part #F060460X16
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Grooved ends eliminate pipe end preparation for the fittings
  • Sizes from ¾ – 12" / DN20 –DN300
  • Available in Type 304L or 316L
  • Download publication 17.27 for flange bolt hole pattern options
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.9
ASTM:
ASTM A-351, ASTM A-351M, ASTM A-743, ASTM A-743M, ASTM A-744M, ASTM A-774
Application:
Residential
Clean Bagged:
No
Collection:
FireLock™ Style 460
End Connection 1:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cap
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
Yes
Schedule Class:
10
UL Listed:
Yes