5 X 3 Galvanized Grooved Concentric Reducer 50
FireLock™ Style 50 5 X 3 Galvanized Grooved Concentric Reducer 50
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Standard fitting pressure ratings conform to ratings of installed coupling
- All fittings supplied with grooves or shoulders for fast installation
- Fittings available from ¾ – 24" / DN20 –DN600
- For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
- Sizes from 3 – 36" / DN80 –DN900
- Pressure rated up to 350 psi / 2413 kPa / 24 bar
- Regional availability, contact Victaulic for details
Specifications
- Coating:
- Galvanized
- Collection:
- FireLock™ Style 50
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 5 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 5 in x 3 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Ductile Iron