This product requires certification to purchase.

5 x 4 in. Grooved Painted Concentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 50 5 x 4 in. Grooved Painted Concentric Reducer

  • Fast #
  • Part #VFE16050P00
  • Item #69627
  • Manufacturer Part #FE16050P00
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 50 5 x 4 in. Grooved Painted Concentric Reducer

  • Fast #
  • Part #VFE16050P00
  • Item #69627
  • Manufacturer Part #FE16050P00
3.1 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 280
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Coating:
Orange Enamel
Collection:
FireLock™ Style 50
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
5 in
Fitting Size 2:
4 in
Fitting Sizes:
5 in x 4 in
Fitting Type:
Concentric Reducer, Reducer
Length:
3-1/2 in
Material:
Ductile Iron
Pressure - Maximum:
1000 psi
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
Yes