This product requires certification to purchase.

18 x 16 in. Grooved Ductile Iron Concentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 50-C 18 x 16 in. Grooved Ductile Iron Concentric Reducer

  • Fast #
  • Part #VAH49050PF0-NR
  • Item #2377271
  • Manufacturer Part #AH49050PF0
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 50-C 18 x 16 in. Grooved Ductile Iron Concentric Reducer

  • Fast #
  • Part #VAH49050PF0-NR
  • Item #2377271
  • Manufacturer Part #AH49050PF0
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI C606, ANSI A21.10, ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
FireLock™ Style 50-C
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
18 in
Fitting Size 2:
16 in
Fitting Sizes:
18 in x 16 in
Fitting Type:
Concentric, Reducer
ISO:
ISO 9001:2008
Length:
19 in
Material:
Cast Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
No