This product requires certification to purchase.

20 x 16 in. Grooved Ductile Iron Concentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 50-C 20 x 16 in. Grooved Ductile Iron Concentric Reducer

  • Fast #
  • Part #VAH72050PFL-NR
  • Item #3037473
  • Manufacturer Part #AH72050PFL
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 50-C 20 x 16 in. Grooved Ductile Iron Concentric Reducer

  • Fast #
  • Part #VAH72050PFL-NR
  • Item #3037473
  • Manufacturer Part #AH72050PFL
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Supplied with rigid radius grooves in accordance with AWWA C-110, AWWA C-153, AWWA C-606
  • Requires Certification

Specifications

ANSI:
ANSI C606, ANSI A21.10, ANSI B16.1
ASTM:
ASTM A-536 Grade 65-45-12
Coating:
Painted
Collection:
FireLock™ Style 50-C
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
No
Fitting Size 1:
20 in
Fitting Size 2:
16 in
Fitting Sizes:
20 in x 16 in
Fitting Type:
Concentric, Reducer
ISO:
ISO 9001:2008
Length:
20 in
Material:
Cast Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Pipe Lining:
Cement
Proposition 65:
WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
UL Listed:
No