This product requires certification to purchase.

Grooved Painted Concentric Reducer

You last purchased this on
 
Victaulic

FireLock™ Style 50 Grooved Painted Concentric Reducer

  • Fast #
  • Part #VDOMFF47050P00
  • Item #4126420
  • Manufacturer Part #FF47050P00
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 50 Grooved Painted Concentric Reducer

  • Fast #
  • Part #VDOMFF47050P00
  • Item #4126420
  • Manufacturer Part #FF47050P00
4.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Standard fitting pressure ratings conform to ratings of installed coupling
  • All fittings supplied with grooves or shoulders for fast installation
  • Fittings available from ¾ – 24" / DN20 –DN600
  • For AGS sizes 14 – 60" / DN350 –DN1500, download publication 20.05 for complete information
  • Sizes from 3 – 36" / DN80 –DN900
  • Pressure rated up to 350 psi / 2413 kPa / 24 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM A-536
Coating:
Orange Enamel
Collection:
FireLock™ Style 50
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
8 in
Fitting Size 2:
6 in
Fitting Sizes:
8 in x 6 in
Fitting Type:
Concentric Reducer, Reducer
Length:
5 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
1000 psi
UL Listed:
Yes