4 in. Grooved 1000# Painted Cap
FireLock™ Style 60 4 in. Grooved 1000# Painted Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- All fittings supplied with grooves or shoulders for fast installation
Specifications
- ASTM:
- ASTM A-536
- Application:
- Fire Protection
- Coating:
- Painted
- Collection:
- FireLock™ Style 60
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- Material:
- Ductile Iron
- Pressure - Maximum:
- 1000 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes