14 in. Grooved Ductile Iron Cap
FireLock™ Style 60-C 14 in. Grooved Ductile Iron Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- AWWA size fittings are supplied with rigid radius grooves in accordance with AWWA C-606
- Fittings conform to AWWA C-110 for center-to-end dimensions and AWWA C-153 or AWWA C-110 for wall thicknesses
- Connects pipe, provides change in direction, and adapts sizes or components
Specifications
- ANSI:
- ANSI C606, ANSI A21.10, ANSI B16.1
- ASTM:
- ASTM A-536, Grade 65-45-12
- Coating:
- Painted
- Collection:
- FireLock™ Style 60-C
- End Connection 1:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Fitting Size 1:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Cap
- ISO:
- ISO-9001:2008
- Material:
- Cast Ductile Iron
- Pipe Lining:
- Cement
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- No