This product requires certification to purchase.

6 in. Flush Seal Grade E-Gasket Only

You last purchased this on
 
Victaulic

FireLock™ Style 606 6 in. Flush Seal Grade E-Gasket Only

  • Fast #
  • Part #VG060606LE1-NR
  • Item #1449804
  • Manufacturer Part #G060606LE1
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 606 6 in. Flush Seal Grade E-Gasket Only

  • Fast #
  • Part #VG060606LE1-NR
  • Item #1449804
  • Manufacturer Part #G060606LE1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Victaulic Gasket for Style 606 Rigid Coupling for Copper - Ethylene Propylene Diene Monomer (EPDM) Rubber
  • Requires Certification

Specifications

ANSI:
ANSI 61
Application:
Waterworks
Collection:
FireLock™ Style 606
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
Diameter - Inside 1:
6 in
FM Approved:
No
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Rubber
Maximum Temperature:
230
Minimum Temperature:
-34
NSF:
NSF 61
NSF Certified:
Yes
UL Listed:
Yes