2-1/2 in. Copper Colored Alkyd Enamel Sweat Rigid Coupling
QuickVic™ 2-1/2 in. Copper Colored Alkyd Enamel Sweat Rigid Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Installation-Ready™ design
- Designed for use on K, L, M or DWV copper tubing
- Sizes from 2 – 8" / DN50 –DN200
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Optional galvanized housing coating
- Regional availability, contact Victaulic for details
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B31.9
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 65-45-15
- Coating:
- Copper Colored Alkyd Enamel
- Collection:
- QuickVic™
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Coupling
- Material:
- Ductile Iron, Rubber
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- UL Listed:
- Yes
- Weight:
- 2.10 lb