3 in. Copper Washer Flange
FireLock™ Style 641 3 in. Copper Washer Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 1674-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Sizes from 2 – 6" / DN50 –DN150
- Pressures up to 300 psi / 2068 kPa / 21 bar
- Regional availability, contact Victaulic for details
- This means no heat is required and no lead is used. The Vic-Flange adapter housing surrounds the gasket gripping into grooves rolled into the tubing
- The housing is isolated from the fluid but provides the gripping strength for pressure ratings up to 300 psi (2065 kPa), depending on the type of copper tubing and size
Documents
Specifications
- ASTM:
- ASTM A-395, ASTM A-536
- Collection:
- FireLock™ Style 641
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Flange Washer
- Material:
- Copper
- Maximum Temperature:
- 230
- Pressure - Maximum:
- 300 psi