This product requires certification to purchase.

3 x 6 in. Dielectric Transition Fitting

You last purchased this on
 
Victaulic

FireLock™ Style 647 3 x 6 in. Dielectric Transition Fitting

  • Fast #
  • Part #VF030647CGT-NR
  • Item #4663218
  • Manufacturer Part #F030647CGT
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Victaulic

FireLock™ Style 647 3 x 6 in. Dielectric Transition Fitting

  • Fast #
  • Part #VF030647CGT-NR
  • Item #4663218
  • Manufacturer Part #F030647CGT
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Used to join carbon steel or stainless steel pipe to copper tubing with one fitting
  • Available in groove x groove, groove x thread or thread x thread
  • Sizes from ½ – 4" / DN15 –DN100
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Regional availability, contact Victaulic for details
  • Requires Certification

Documents


Specifications

Coating:
Copper
Collection:
FireLock™ Style 647
End Connection 1:
Grooved
End Connections:
Grooved
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Dielectric Transition Fitting
Length:
6 in
Material:
Carbon Steel, Stainless Steel, Copper