8 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve
FireLock™ Series 707C 8 in. Ductile Iron Grooved EPDM Seat Hand Wheel Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Design to be supervised closed during normal operating conditions
- Ductile iron body and disc with EPDM seats
- Sizes from 2 - 8"/50 - 200 mm
- Pressures up to 300 psi/2068 kPa/21 bar
Specifications
- ASTM:
- ASTM A536 Grade 65-45-12, ASTM A582, ASTM B733, ASTM C36000
- Clean Bagged:
- No
- Coating:
- Black Alkyd Enamel
- Collection:
- FireLock™ Series 707C
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- Yes
- IAPMO Listed:
- No
- Length:
- 5-33/100 in
- Material:
- Ductile Iron, Stainless Steel, Rubber, Brass, Carbon Steel
- Material Type:
- 416, EPDM, A536
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure Class:
- 300#
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.
- Recommended Valve Application:
- Water
- Schedule Class:
- 10;40
- UL Listed:
- Yes
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Ductile Iron
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Type:
- Butterfly Valve