Grooved Style-730 Standard Tee Type Strainer
FireLock™ Style 730 Grooved Style-730 Standard Tee Type Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 300-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Lighter than flanged Y-type strainers and provides straight-through flow for lower pressure drop
- Sizes from 1½ – 12" / DN40 –DN300
- Pressures up to 750 psi / 5171 kPa / 52 bar
- For AGS sizes 14 – 24" , download publication 20.11 for information on Series W730
- Easy cleaning access with integral rails.
Documents
Specifications
- Coating:
- Painted
- Collection:
- FireLock™ Style 730
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connection 3:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 10 in
- Fitting Size 2:
- 10 in
- Fitting Size 3:
- 10 in
- Fitting Sizes:
- 10 in
- Fitting Type:
- Straight, Tee
- Material:
- Ductile Iron
- Proposition 65:
- WARNING: The external painted surfaces of these products can expose you to trace amounts of chemicals, including BBP, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.p65warnings.ca.gov.